Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB2255440

MPN #: 87465

3M™ Silver Cut-off Wheel, 4-1/2" x 0.45" x 7/8" T1, Ceramic Grain, 36 Grit - Pkg Qty 50

Product Description
3M™ Silver Cut-off Wheels contain 3M's newly engineered precision-shaped grain designed to deliver an unbeatable combination of performance and value.

PRICE
$161.50  Sold in packages of 50 / $3.23 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Thickness.45 in
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
Manufacturers Part Number87465
Wheel TypeType 1
Grit36
GradeCoarse
Tool CompatibilityCut-Off Wheel Tools
Abrasive MaterialCeramic Grain
Brand3M