Gorilla Silver Tape 30YD 6PC Display - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Gorilla Silver Duct Tape, 1.88" x 30 yd.
Silver Gorilla Tape is 3x stronger for a hold that lasts. Made with double-thick adhesive, strong reinforced backing, and a tough all-weather shell this duct tape is great for projects and repairs both indoors and out. Silver Gorilla tape sticks to smooth, rough and uneven surfaces, including wood, stone, stucco, brick, metal and vinyl.
Silver Gorilla Tape is 3x stronger for a hold that lasts. Made with double-thick adhesive, strong reinforced backing, and a tough all-weather shell this duct tape is great for projects and repairs both indoors and out. Silver Gorilla tape sticks to smooth, rough and uneven surfaces, including wood, stone, stucco, brick, metal and vinyl.
PRICE
$87.00 Sold in packages of 6 / $14.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1260 in |
| Width | 1-7/8 in |
| Core Size | 3 in |
Product Details
| Type | Tape |
| Package Quantity | 6 Rolls |
| Description | Duct Tape |
| Tape Type | Duct Tape |
| Color | Silver |
| Manufacturers Part Number | 105634 |
| Brand | Gorilla |