Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB2320838

MPN #: 5000503

Gorilla Glue Minis 3G 4PK 6PC Display - Pkg Qty 6

Product Description
Original Gorilla Glue Mini Tubes, 3 Grams - 4 Per Pack

Tough, expanding, sticks to everything glue. Incredibly strong and ideal for indoor and outdoor applications, Gorilla Glue is known for its industrial holding power and versatility, regardless of the surface.

Features:
  • 100% Waterproof: Doesn't breakdown when exposed to outdoor elements.
  • Versatile: Easily bonds wood, stone, metal, ceramic, foam, glass, concrete and much more!*
  • Incredibly Strong: Expanded 3 times into the materials to forms an incredibly strong bond
  • Temperature Resistant: Bonds holds through temperatures of -40° to 200°F
  • Paintable: Can be painted with oil-based and spray. Acrylic/latex and stains require sanding.
  • Meets ANSI/HPVA Type I Standards

*Not recommended for use on polypropylene (PP) or polyethylene (PE) plastics or any type of rubber with high oil or plasticizer content.

PRICE
$52.20  Sold in packages of 6 / $8.70 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 g

Product Details

TypeGlue
Package Quantity4/Pack
ColorBrown
Manufacturers Part Number5000503
BrandGorilla

Compliance & Certifications

CertificationsANSI/HPVA Type I