Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2180426

MPN #: 7100158345

3M™ All Purpose Duct Tape DT8 Silver, 1-7/8" x 180', 8 Mil - Pkg Qty 24

Product Description
3M™ All Purpose DT8 is an 8 mil silver duct tape with a synthetic rubber adhesive and water-resistant polyethylene backing and offers easy tear and conformability. The synthetic rubber adhesive makes it a great choice in sticking to smooth metal, glass, plastic, sealed concrete and more, and the water-resistant polyethylene coating seals well in moist and humid environments. Conveniently packaged in individual wrapped rolls preserves integrity of the roll for less waste.

Features:
  • High durability
  • Waterproof backing
  • High tack and conformability
  • Individually wrapped for easy identification and to keep the roll clean until ready for use
PRICE
$240.00  Sold in packages of 24 / $10.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 ft
Width1-7/8 in
Weight1 lbs
Tensile Force100 lbs
Adhesion80 oz-in
Thickness8 mil

Product Details

ColorSilver
SeriesDT8IW
Service Temperature Range-100°F to 500°F
MaterialPolyethylene
Package Quantity24
Manufacturers Part Number7100158345
AdhesiveSynthetic Rubber
GradeGeneral Purpose
Brand3M