- Fabric/Material: 19 oz. Aluminized OPF/Para-Aramid
- Increased protection from radiant heat, sparks, and molten metal splash hazards
- Snap wrist closure
- Open top
- Made in the USA
Compliance:
- ASTM F955
- ASTM F1939
Weights & Dimensions
| Length | 18 in |
| Size | One Size |
| Fabric Weight | 19.0 oz |
Product Details
| Type | Flame Resistant Sleeve |
| Color | Silver |
| Series | CARBON ARMOUR |
| Cuff Style | Snap |
| Style | Mechanical Sleeve |
| Closure Type | Snap |
| Material | Aluminized OPF/Para-Aramid |
| Description | Aluminized Sleeve |
| Manufacturers Part Number | S02NL18 |
| Flame Retardant | Yes |
| Brand | CARBON ARMOUR |
Compliance & Certifications
| Certifications | ASTM F955, ASTM F1939, EN 531 |