Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181743

MPN #: 17998

Ergodyne® ProFlex® 7991 Cut-Resistant Protective Arm Sleeves, ANSI A9, 18"L, Black

Product Description
The ProFlex® 7991 Cut-Resistant Protective Arm Sleeves feature a breathable, comfortable tungsten fiber knit material that protects arms and wrist with ANSI/ISEA 105-2016 level A9 cut protection.

Crafted with a pre-curved design and flex zones in the elbow, these arm sleeves make for a natural and comfortable fit. They also feature a soft neoprene thumb loop and adjustable arm straps to ensure a secure fit that leaves no part of the arm exposed to potential cut hazards.

The tungsten fiber knit is tested to ANSI/ISEA 105-2016 level A9 cut protection and ANSI/ISEA 105-2016 level 4 abrasion resistance for safety around the sharpest and roughest materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A9 is the highest cut rating with a measure of 6,000+ grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide.

These cut sleeves are best for workers in material handling, demolition, construction, automotive, manufacturing, assembly and many other industries.

Features:
  • Two Pack - Includes two sleeves that fit both left and right arms
  • Cut Resistant - ANSI/ISEA 105-2016 level A9 cut protection
  • Adjustable Fit - Features an adjustable hook & loop strap to tighten fit on upper arm/bicep
  • Breathable - Tungsten fiber is comfortable for long-lasting use
  • Stays In Place - Soft neoprene thumb loops help keep sleeve in place for maximum protection
  • Natural, Flexible Fit - Pre-curved design and flexible elbow zones for easy mobility
  • Machine Washable
  • Tested - Meets ANSI/ISEA 105-2016 level A9 cut resistant, level 4 abrasion, EN388: 4X4XF standards


PRICE
$45.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight0.2 lbs
Size18"

Product Details

TypeCut Resistant Sleeve
ColorBlack
ApplicationMaterial Handling, Demolition, Construction, Automotive, Manufacturing, Assembly
SeriesProFlex 7991
Cuff StyleThumb Loop
StyleCut Protection
Closure TypeHook & Loop
MaterialNeoprene, Tungsten Fiber
DescriptionCut Resistant Protective Arm Sleeves
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17998
Cut LevelA9
BrandErgodyne

Compliance & Certifications

ANSI Abrasion4
CertificationsANSI/ISEA 105-2016, EN 388