- Powerful, all-purpose cleaning and degreasing with no added color or scent
- NSF registered A1, A2, A4, A8, B1 and C1.
- Non-toxic and readily biodegradable formula is VOC compliant, butyl-free and phosphate-free
Crystal Simple Green® Industrial Cleaner and Degreaser, 24oz. Bottle, 12 Bottles - 19024
Write a Review
|
Questions & Answers (0)
Product Description
Crystal Simple Green Industrial Cleaner & Degreaser is a powerful, industrial-strength cleaner and degreaser with no added color or scent. The non-toxic and non-flammable formula clings to hard to reach areas and rinses cleanly.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Scent | Unscented |
| Capacity | 24 oz |
| Size Type | 24 oz. Trigger Spray Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 12 Bottles |
| Description | Crystal Industrial Cleaner & Degreaser |
| Manufacturers Part Number | 19024 |
| Brand | Simple Green |