The simplehuman profile step can has a slim profile shape that makes it a great fit in a bathroom or under a desk. It has a durable steel pedal that is designed to last. And although it has a removable inner bucket that is grocery bag compatible, our code R custom fit liner fits this can perfectly - no bunching or slipping for a cleaner trash experience.
simplehuman® Profile Step Can with Plastic Lid - 2-3/5 Gallon Brushed SS
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/5 in |
| Depth | 14-1/5 in |
| Height | 13-3/10 in |
| Weight | 4 lbs |
Product Details
| Type | Step On Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 2-3/5 gal |
| Lid Type | Flat Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Manufacturers Part Number | CW1180 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |