simplehuman® Semi-Round Step Can, 16 Gallon Brushed SS - CW2029
|
Questions & Answers (0)
Product Description
The simplehuman semi-round step can has a flat back for easy placement against the wall and out of the way. Its large capacity is ideal for busy areas around the home. The liner rim lifts up for easy access to the liner, then closes to grip and keep it neatly out of sight. The strong steel pedal is built to last, and lid shox technology ensures a smooth, silent close every time. Includes an all natural odorsorb pod that fits discreetly under the lid of your simplehuman can to eliminate trash odors for 45 days.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-8/9 in |
| Depth | 16-2/5 in |
| Height | 26-2/5 in |
| Weight | 12.7 lbs |
Product Details
| Type | Step On Trash Can |
| Color | Silver |
| For Use With | Liner # B2051492 |
| Lid | Yes |
| Capacity | 16 gal |
| Lid Type | Flat Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Manufacturers Part Number | CW2029 |
| Indoor/Outdoor | Indoor |
| Shape | Half Round |
| Brand | Simplehuman |