Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB2277578

MPN #: T7400TBK

San Jamar® Simplicity Mechanical Hands Free Paper Towel Roll Dispenser, Black Pearl

Product Description
Simplicity Essence Hands Free Mechanical roll towel dispensers from San Jamar offer the most advanced Mechanical Hands Free technology.

Features
  • Easy to load, easy to operate, easy to maintain
  • Lower pull force offers hands-free dispensing of more types of roll towel
  • Fast paper delivery - no need to wait for sensor
  • Automatic precision mechanical cutting dispenses 10" (254 mm) portions of roll towel
  • 15% more hand dries per roll
  • Break Resistant Plastic
  • No batteries required - easy operation and maintenance


PRICE
$139.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-2/5 in
Depth9-1/3 in
Height15 in
Weight5 lbs

Product Details

TypeAutomatic
ColorBlack Pearl
Paper TypeNon-Perforated Roll
StyleTouch Free
Mounting LocationSurface Wall Mount
Capacity8" Roll
MaterialPlastic
DescriptionSimplicity Hands-Free Mechanical Roll Towel Dispenser
Package Quantity1
Manufacturers Part NumberT7400TBK
BrandSan Jamar