Seventh Generation® 100% Recycled Paper Towel Rolls, 11" x 9", 120 Towels/Roll, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Because fewer natural resources are consumed during manufacturing, natural unbleached recycled paper towels are Seventh Generation's most sustainable yet. Processed without chlorine with no added dyes or fragrance. Full 11" x 9" sheet size. Two ply for absorbency and strength.
PRICE
$24.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 |
| Width | 11 in |
| Sheet Width | 11 in |
| Sheet Length | 9 in |
Product Details
| Style | 2 Ply |
| Size Type | 120 |
| Material | Paper |
| Package Quantity | 6 |
| Description | Perforated |
| Color | Brown |
| Manufacturers Part Number | SEV 13737PK |
| Brand | Seventh Generation |