GP Envision® GEP28290, Perforated Paper Towels, Brown, 12 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
GP Envision® GEP28290, Perforated Paper Towel Roll
Made of soft, absorbent paper for added efficiency and lasting durability. For use on the following dirt types: Dust, Lint, Liquid and Soil. Meets U.S. EPA standards for post-consumer material paper content.
Made of soft, absorbent paper for added efficiency and lasting durability. For use on the following dirt types: Dust, Lint, Liquid and Soil. Meets U.S. EPA standards for post-consumer material paper content.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-4/5 in |
| Width | 11 in |
Product Details
| Material | Paper |
| Package Quantity | 12 |
| Description | Perforated Paper Towel Rolls |
| Color | Brown |
| Manufacturers Part Number | GEP28290 |
| Brand | Georgia-Pacific |