Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-7/8" X 1000', Brown 6 Rolls/Case - GEP26480
Write a Review
|
Questions & Answers (0)
Product Description
SofPull 26480 Hardwound Roll Paper Towel, Nonperforated, 7.87 x 1000 ft, Brown, 6/Ctn
Embossed, nonperforated one-ply towels offer softness and absorbency. Towel/Wipe Type: Roll Towels; Application: Hand; Washrooms; Material(s): Paper. Note: Designed for use in SofPull® hardwound roll towel dispensers (sold separately).
Embossed, nonperforated one-ply towels offer softness and absorbency. Towel/Wipe Type: Roll Towels; Application: Hand; Washrooms; Material(s): Paper. Note: Designed for use in SofPull® hardwound roll towel dispensers (sold separately).
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 8 in |
Product Details
| Type | Paper Towels |
| Size Type | Varies |
| Package Quantity | 6 |
| Description | Continuous |
| Color | Brown |
| Manufacturers Part Number | 26480 |
| Brand | SofPull |