Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB3086076

MPN #: 10-6467-9-41PC

ASI® Simplicity™ Mounted Paper Towel Dispenser & Waste Receptacle, Stainless Steel, Black

Product Description
ASI's Matte Black Collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth

This matte black powder coated stainless steel unit dispenses 600 C-fold or 800 multi-fold paper towels and has a 4.2 gal. (16 L) waste receptacle. Door held closed with two (2) tumbler locks. Waste receptacle has a rolled edge finger hole for easy servicing
Surface mounted with 9"matte black powder coated stainless steel collart
Paper towels are manually withdrawn through dispensing slot. Unit will continue to feed properly when reloaded with a partial load in place. Refill dispenser by unlocking door and replacing towels for an empty or partially empty unit. Locking full-face door over compartments prevents unauthorized access or removal

Specification:

Surface Mounted Towel Dispenser and Waste Receptacle shall hold and dispense 800 standard multi-fold or 600 standard C-fold paper towels, and shall have a waste capacity of 4.24 gal.(16 liters).Cabinet, door, skirt, dispenser and waste receptacle shall be fabricated from alloy 18-8 stainless steel, type 304. Full face door shall be 18 gauge formed from one piece with no miters, welding or open seams on face with a 1/2" (13mm)return to wall and shall be attached to cabinet at side with a full length 3/16"(5mm)stainless steel multi-staked piano hinge and be held closed with two (2) tumbler locks keyed like other ASI Washroom Equipment. Cabinet shall be 20 gauge and skirt shall be 22 gauge. Towel dispensing slot shall have a fully hemmed-in rolled edge for snag-free dispensing and user safety. Dispensing mechanism shall include an adapter that permits the use of multi-fold and C-fold paper towels. Waste receptacle shall have a rolled edge finger hole for easy servicing and removal. Structural assembly of all components shall be of welded construction. All exposed surfaces shall be No. 4 satin finish and shall be protected during shipment with a PVC film easily removable after installation. Unit shall be supplied with SM collar (skirt) to convert to surface mounting.

Features:
  • Stainless Steel: Construction Our heavy-duty items are made of high-quality 304 stainless steel, which is tough, durable, stain-resistant and easy to clean
  • Tumbler: Locks Our tumbler locks provide convenience and security with an elegant look
  • Staked Piano: Hinges Our heavy-duty, staked piano hinges provide security and a neat appearance, and they stand up to heavy use
  • Safe Easy: Dispensing Towel dispensers have hemmed opening for safe, easy dispensing, minimizing waste and ensuring hygienic use


PRICE
$1,019.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth4-3/4 in
Height55 in

Product Details

TypeManual
ColorBlack
SeriesSimplicity
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSurface Wall Mount
Capacity600 C-Fold/800 Multi-Fold
FinishPowder Coated
MaterialStainless Steel
DescriptionMounted Paper Towel Dispenser & Waste Receptacle
Manufacturers Part Number10-6467-9-41PC
BrandAmerican Specialties