Simplehuman® Stainless Steel Round Flat Open Decorative Trash Can, 16 Gallon, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Elevate indoor and outdoor waste disposal with the Simplehuman® 16 Gallon (60L) All-Steel Bullet Open Can in brushed stainless steel. Engineered from thick, heavy-gauge steel for long-lasting durability, this commercial-grade receptacle resists denting and weather wear while maintaining a modern silhouette. Its wide-mouth open top allows convenient waste entry, while the lift-off lid conceals liner edges for a tidy finish. ADA-compliant and effortless to maintain, it is tailored specifically for Code P custom fit liners to ensure no slipping or overhang.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 29-13/16 in |
| Diameter | 16-1/8 in |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 16 gal |
| Lid Type | Flat Open Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2402 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |