Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Simpson

Model # :WBB3115508

MPN #: 41030

Simpson Monster Hose 3/8" x 100' x 4500 PSI Cold Water Replacement/Extension Hose

Product Description
Monster Hose by SIMPSON­ is designed for cold water temperature applications up to 140°F. The dual-braided construction of steel over polyester provides strength and durability; the translucent polyurethane outer jacket is flexible, non-marring and up to three times more abrasion resistant than rubber. This cold water hose is built to withstand up to 4500 PSI, which means this hose is fit for most commercial and residential pressure washers with 3/8" quick connect fittings.

PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width20 in
Height4-1/2 in
Weight20.7 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length100 ft
Reel Hose Length Capacity200' ft

Product Details

Number of Hoses1
ColorBlack
SeriesMonster Hose
Max PSI4500 psi
MaterialPolyurethane
Manufacturers Part Number41030
InletBrass QC x Steel QC Plug
Cable/Cord/Hose IncludedYes
PSI4500 psi
Hose MaterialPolyurethane
BrandSimpson

Warranty

Warranty90 days