Simpson OEM Technologies™ Axial Cam Pump Kit, 3300 PSI @ 2.4 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Designed for performance, the 90028 OEM Technologies Axial Cam Pump is highly efficient and minimizes engine load. This easy-to-install pump replacement kit is for gas pressure washers* with a horizontal engine and a 3/4? diameter shaft, such as Kohler SH270 and Honda GC160/190. This pump can produce up to 3300 PSI at 2.4 GPM. The 90028 has stainless steel pistons for improved seal life and features a stainless steel integrated unloader with our easy-start system.*Check your pressure washer's inlet and outlet orientation to ensure compatibility
PRICE
$129.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 5 in |
| Height | 7-1/2 in |
| Weight | 6 lbs |
Product Details
| Color | Gold |
| Series | OEM Pump Kit |
| Max PSI | 3300 psi |
| Material | Aluminum |
| Manufacturers Part Number | 90028 |
| Inlet | Garden Hose Inlet |
| Cable/Cord/Hose Included | No |
| PSI | 3300 psi |
| Brand | Simpson |
Warranty
| Warranty | 1 yr |