Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WB535802

MPN #: 95005

Simpson® Mobile Trailer Gas Pressure Washer W/ Honda GX390 Engine, 4000 PSI, 4.0 GPM

Product Description
This powerful Simpson® hot water mobile pressure washing system will handle all your commercial jobs. It is perfectly suited for contract cleaners, mobile detailers, municipalities, and resorts. The trailer is dot certified as an over-the-road pressure washer system. Job-Site set-up is a snap. Pull up to the work area, connect the spray gun, start the engine, and begin cleaning. Equipped with a Honda® engine with an electric start and reliable Comet triplex pump.

Features:
  • Honda® GX390 engine with electric start and low oil shutdown feature
  • Reliable Comet triplex plunger pump
  • Armor 3/8" x 50' steel-braided monster hose hot water hose with quick connect fittings
  • Supply Hose 3/4" x 75′
  • 9' (4' x 5.5') platform
  • 13" premium 6-ply tires for ease of maneuverability across rugged terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • 3500 lbs Single axle
  • Fuel tank capacity: 6.4 quarts (6.1L)
  • Water tank size: 200 gal
  • The actual product may vary slightly from product images


PRICE
$14,999.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1450 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveDirect
SeriesMobile Trailer
Wheel TypePneumatic
Max PSI4000 psi
Start TypeElectric
Water TypeHot
Thermal Relief ValveYes
Max Gallons per Minute4.0 gal/min
Electric StartYes
Mobile or StationaryMobile(Trailer)
Manufacturers Part Number95005
Engine Displacement389 cm³
Pump TypeTriplex
Engine/Motor TypeHonda GX390
Engine SeriesGX390 W/Oil Alert
BrandSimpson

Warranty

Warranty1 (Frame), 5 (Pump), 3 (Engine) yr

Compliance & Certifications

CARB CompliantYes