Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WB535794

MPN #: 60824

Simpson® Water Blaster Gas Pressure Washer W/ Simpson 420cc Engine, 4400 PSI, 4.0 GPM

Product Description
Designed to meet the rigorous demands of the cleaning professional, the Simpson® Water Blaster® series is perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. The Simpson Water Blaster series equipped with a premium Simpson® engine and a reliable AAA® pump.

Features:
  • Simpson® 420cc engine with a low oil shutdown feature
  • Engine fuel tank capacity 1.6 gal gasoline
  • Reliable AAA® triplex plunger pump
  • Steel-braided monster hose 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket
  • Welded steel frame construction with a powder-coated finish for durability and corrosion resistance
  • 13" premium pneumatic tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • 48" insulated grip lance for operator comfort and control
  • Fuel tank capacity: 6.4 quarts (1.6 gal)
  • The actual product may vary slightly from product images


PRICE
$1,569.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight162 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveBelt
SeriesWater Blaster
Wheel TypePneumatic
Max PSI4400 psi
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4.0 gal/min
Electric StartNo
Mobile or StationaryMobile
Manufacturers Part Number60824
Engine Displacement420 cm³
Pump TypeTriplex
Engine/Motor TypeSimpson 420cc
BrandSimpson

Warranty

Warranty10 (Frame), 5 (Pump), 3 (Engine) yr

Compliance & Certifications

CARB CompliantNo