Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WB535772

MPN #: 60843

Simpson® PowerShot Gas Pressure Washer W/ Simpson 420cc Engine, 4400 PSI, 4.0 GPM, 3/8" Hose

Product Description
The Simpson® PowerShot™ Series is designed to meet the rigorous demands of the cleaning pro. heavy duty pressure washers with flow and reliability. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. Equipped with premium Simpson® engine built with high-quality components, designed for optimum performance and renowned for being easy to start.

Features:
  • Simpson® 420cc engine with a low oil shutdown feature
  • Reliable AAA® triplex plunger pump
  • Steel-braided Monster Hose 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket
  • Welded steel frame construction with a powder-coated finish for durability and corrosion resistance
  • 13" Premium pneumatic tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • The actual product may vary slightly from product images


PRICE
$1,059.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight138 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveDirect
SeriesPowerShot
Wheel TypePneumatic
Max PSI4400 psi
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4.0 gal/min
Electric StartNo
Mobile or StationaryMobile
Manufacturers Part Number60843
Engine Displacement420 cm³
Pump TypeTriplex
Engine/Motor TypeSimpson 420cc
BrandSimpson

Warranty

Warranty10 (Frame), 5 (Pump), 3 (Engine) yr

Compliance & Certifications

CARB CompliantNo