Simpson Armor Hose™ 3/8" x 200' x 4500 PSI Hot & Cold Water Replacement/Extension Hose
Write a Review
|
Questions & Answers (0)
Product Description
The Armor Hose™ 41115 is built for high-temperature applications up to 250°F. The dual-braided construction of steel over polyester provides strength and durability; the opaque polyurethane outer jacket is flexible, non-marring and abrasion resistant. Armor Hose 41115 is hot and cold water compatible and designed to fit most commercial gas pressure washers with 3/8" quick connect fittings and up to 4500 PSI.
PRICE
$359.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 |
| Width | 22 in |
| Height | 6-1/2 in |
| Weight | 42.1 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 200 ft |
| Reel Hose Length Capacity | 200' ft |
Product Details
| Number of Hoses | 1 |
| Color | Black |
| Series | Armor Hose |
| Max PSI | 4500 psi |
| Material | Polyurethane |
| Manufacturers Part Number | 41115 |
| Inlet | Brass QC x Steel QC Plug |
| Cable/Cord/Hose Included | Yes |
| PSI | 4500 psi |
| Hose Material | Polyurethane |
| Brand | Simpson |
Warranty
| Warranty | 90 days |