Simpson Universal Pressure Washer Spray Gun w/ Side Assist Handle, Cold Water Use to 4500 PSI
Write a Review
|
Questions & Answers (0)
Product Description
SIMPSON offers Universal Pressure Washer Spray Gun 80148, which offers a side assist handle with an ergonomic design. This replacement spray gun provides cleaning power for most power washing tasks; it is perfect to clean your car, driveway, patio, sidewalk, siding, and more. This cold water use spray gun features industry-standard M22 threaded connections, providing a universal fit that is easy to hook up to most high-pressure hoses and spray wands; a threaded M22 QC hose adapter is included. The ergonomic design and easy pull trigger offer comfort and ease of use, and the trigger is equipped with a safety lockout; the 360° rotating side assist handle adds to ease of use. This can be used as a replacement or an upgrade of an existing spray gun for most pressure washers with ratings up to 4500 PSI, 6.6 GPM, and threaded M22 connections.
PRICE
$58.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 |
| Width | 1-3/4 in |
| Height | 6-1/2 in |
| Weight | 3 lbs |
Product Details
| Color | Black |
| Series | Spray Gun |
| Max PSI | 4500 psi |
| Material | Plastic/Brass/Steel |
| Manufacturers Part Number | 80148 |
| Inlet | M22 Male x M22 Female |
| Cable/Cord/Hose Included | No |
| PSI | 4500 psi |
| Brand | Simpson |
Warranty
| Warranty | 90 days |