Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3778542

MPN #: 80170

DeWalt® Turbo Nozzle with QC Connections For Hot/Cold Water, Max 4500 PSI

Product Description
The 4500 PSI turbo nozzle for cold water use has a quick connect turbo nozzle for faster and deeper cleaning action providing a powerful oscillating jet of water for pressure washers rated up to 4500 PSI. While standard spray nozzles do a great job of cleaning, with the Turbo Nozzle, you can cut cleaning time in half. Ideal for cleaning brick, concrete and vinyl, this turbo nozzle cleans faster than standard nozzles. Simply connect the turbo nozzle to any standard quick-connect, cold water, gas pressure wand.

Features:
  • Universal to fit most gas pressure washers with quick connect spray wands
  • Fits standard 1/4 in. QC wand connection
  • Creates a powerful jet of oscillating water
  • Turbo nozzle cleans faster than standard nozzles
  • Orifice size 4.0 rated up to 4500 PSI
  • 90 day limited accessory warranty
Applications:
  • Patios
  • Driveways
  • Sidewalks
  • Exterior Siding
  • Brick
Includes:
  • (1) Turbo Nozzle


PRICE
$49.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-9/16 in
Width1-9/16 in
Height4-5/16 in
Weight0.6 lbs
Orifice Size4 in
Connection Size1/4 in

Product Details

TypeNozzle
ColorBlack
Max Temperature212 °F
Max PSI4500 psi
MaterialSteel/Brass
Connection StyleQuick Connect
Manufacturers Part Number80170
BrandDeWalt

Warranty

Warranty90 Days