Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778287

MPN #: 61029

Simpson® Industrial Gas Pressure Washer with CRX420 Engine, AAA Pump, 4400 PSI, 4.0 GPM

Product Description
Simpson® Industrial Series, a valuable addition to the pressure washer lineup, is tailored for construction, rentals, oil fields, heavy-duty paint prep, and large-scale projects. This series ensures reliable and efficient performance, making it an essential tool for these challenging tasks.

The IS4440112, Industrial Series pressure washer is an excellent addition to the portfolio of pressure washer cleaning products of Simpson®. Featuring a reliable (49-State-compliant) CRX® engine and an AAA® pump, the IS4440112 guarantees a professional cleaning experience.

Features:
  • CRX® 420 engine is equipped with a low oil shutdown feature
  • Fuel tank capacity: 1.6 gal.
  • AAA® triplex pump is equipped with an external unloader with a bypass hose and thermal relief valve
  • Direct drive
  • Monster, 50 ft. dual braided high-pressure hose is kink and abrasion-resistant with a non-marring polyurethane outer jacket with QC fittings
  • Aluminum frame is crafted from high-grade aircraft aluminum, making it lightweight, durable, and corrosion-resistant
  • 13 in. Foam-filled tires for increased maneuverability across various terrains
  • 5 quick connect nozzle tips, 0°, 15°, 25°, 40°, and soap nozzle for use on a variety of cleaning applications
  • Unit Dimensions: L 38 in. x W 23 in. x H 27 in.
  • Unit Weight: 131 lbs.


PRICE
$1,149.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width23 in
Weight131 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveDirect
Max PSI4400 psi
Start TypeRecoil
Manufacturers Part Number61029
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles5
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower12.1 HP
ColorBlack/Red
SeriesIndustrial
Wheel TypeFlat Free
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement420 cm³
Engine SeriesCRX420

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CertificationsETL
CARB CompliantNo