Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778378

MPN #: 65238

Simpson® Super Pro Roll Cage Gas Pressure Washer, CRX680 Engine, 5000 PSI, 5.0 GPM

Product Description
Built for the tough jobs, The SRC5050143E, SuperPro Roll Cage, will handle all your commercial needs. It features a powerful (49-State compliant) CRX engine and a reliable UDOR pump. The SRC5050143E also includes an external unloader with a bypass hose, which provides industrial durability for extended pump life.



Features:
  • CRX® 680 engine is equipped with a low oil shutdown and key-start feature
  • UDOR® triplex pump is equipped with an external unloader with a bypass hose and thermal relief valve
  • Gear drive
  • Rubber hose, is dual-braided with 24-inch bend protectors
  • Four-wheel heavy-duty cart design with wheel locking brakes system set on a large steel frame with subframe construction
  • 13 in. Premium tires for ease of maneuverability across various terrain
  • 4 Meg nozzles: 15°, 25°, 40°, and soap nozzle to use for a variety of cleaning applications
  • Battery not included. Requires 12V Garden tractor battery type U1
  • Fuel tank capacity: external
  • Unit Dimensions: L 47 in. x W 30 in. x H 40 in.
  • Unit Weight: 380 lbs.
  • Images shown may vary from the actual unit
  • This product is not for sale in California


PRICE
$4,599.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width29 in
Weight380 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveGear
Max PSI5000 psi
Start TypeElectric
Manufacturers Part Number65238
Nozzles15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles4
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower19.4 HP
ColorBlack/Red
SeriesSuper Pro Roll Cage
Wheel TypePneumatic
Water TypeCold
Max Gallons per Minute5 gal/min
Fuel Tank Capacity4.9 gal
Electric StartYes
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement679 cm³
Engine SeriesCRX680

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CARB CompliantNo