Simpson® Truck Mount Water Gas Industrial Pressure Washer, CRX680 Engine, Belt Drive, 3000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Truck mount pressure washers are powerful, industrial-grade cleaning machines designed to be installed on trucks or trailers, providing mobility for cleaning professionals. They are ideal for large-scale cleaning, including fleet cleaning, graffiti removal, and industrial site maintenance. These units usually offer high pressure and water flow rates, making them suitable for heavy-duty applications. Their truck-mounted design allows for easy transportation and operation in remote locations.
PRICE
$3,299.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 25 in |
| Weight | 260 lbs |
Product Details
| Drive | Belt |
| Max PSI | 3000 psi |
| Start Type | Electric |
| Manufacturers Part Number | 65251 |
| Nozzles | 15, 25, 40 |
| Pump Type | Triplex |
| Engine/Motor Type | Gas |
| Number of Spray Nozzles | 3 |
| Brand | Simpson |
| Type | Pressure Washer |
| Horsepower | 19.4 HP |
| Color | Black/Red |
| Series | Truck Mount |
| Water Type | Cold |
| Max Gallons per Minute | 8 gal/min |
| Electric Start | Yes |
| Mobile or Stationary | Stationary |
| Connection Style | Quick Connect |
| Engine Displacement | 679 cm³ |
| Engine Series | CRX680 |
Warranty
| Warranty | 3 Years on Engine/5 Years on Pump/10 Years on Frame yr |
Compliance & Certifications
| CARB Compliant | No |