Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778280

MPN #: 65252

Simpson® Truck Mount Water Gas Industrial Pressure Washer, Honda GX690 Engine, 3000 PSI, 8 GPM

Product Description
Truck mount pressure washers are powerful, industrial-grade cleaning machines designed to be installed on trucks or trailers, providing mobility for cleaning professionals. They are ideal for large-scale cleaning, including fleet cleaning, graffiti removal, and industrial site maintenance. These units usually offer high pressure and water flow rates, making them suitable for heavy-duty applications. Their truck-mounted design allows for easy transportation and operation in remote locations.

Features:
  • HONDA® GX690 engine is equipped with a key-start and a low oil shutdown feature
  • UDOR® triplex pump is fitted with an external unloader with a bypass hose with thermal relief
  • 1750 RPM slow speed
  • Belt drive
  • Aluminum frame is crafted from high-grade aircraft aluminum, making it lightweight, durable, and corrosion-resistant
  • 3 Quick connect nozzle: 15°, 25°, 45° for a variety of spray patterns
  • Unit Dimensions: L 38 in. x W 25 in. x H 24 in.
  • Unit Weight: 260 lbs.
  • Images shown may vary from the actual unit
  • This product is not for sale in California
Splitter Kit for use with 65251 and 65252:
  • 6 nozzles: (2) 15°, (2) 25° and (2) 40°
  • Attachable nozzle holder bracket
  • Plumbing hardware for two hose discharge conversion


PRICE
$4,599.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length153 in
Width28 in
Weight260 lbs

Product Details

DriveBelt
Max PSI3000 psi
Start TypeElectric
Manufacturers Part Number65252
Nozzles15, 25, 40
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles3
BrandSimpson
TypePressure Washer
Horsepower22.1 HP
ColorBlack/Red
SeriesTruck Mount
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute8 gal/min
Electric StartYes
Mobile or StationaryStationary
Connection StyleQuick Connect
Engine Displacement688 cm³
Engine SeriesHonda GX690

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CARB CompliantNo