12" Pressure Washer Water Broom - 3 GPM
|
Questions & Answers (0)
Product Description
This Water Broom Cleans Large Roads, Sidewalks, Driveways And Other Pavements In Less Than Half The Time When Compared To Standard Spray Nozzles.
Water brooms clean vast surfaces quickly. Offers 4,000 psi for quick pressure cleaning. Easily connects to pressure washers using a 1/4" quick disconnect plug. 12"W Water Broom includes 3 nozzles for a total flow rate of 3 GPM.
Water brooms clean vast surfaces quickly. Offers 4,000 psi for quick pressure cleaning. Easily connects to pressure washers using a 1/4" quick disconnect plug. 12"W Water Broom includes 3 nozzles for a total flow rate of 3 GPM.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 in |
| Weight | 2 lbs |
| Cleaning Path | 12 in |
| Connection Size | 1/4 in |
Product Details
| Type | Water Broom |
| Max Temperature | 180°F °F |
| Max PSI | 4000 psi |
| Arms/Handles Included | No |
| Max Gallons per Minute | 3.0 gal/min |
| Material | Aluminum |
| Casters Included | Yes |
| Connection Style | 1/4" Quick Connect |
| Manufacturers Part Number | 85.400.060 |
| Cable/Cord/Hose Included | No |
| Number of Spray Nozzles | 3 |
| Brand | BE Pressure |