- Use like an end mill to cut a single angle in your part
Model # :WBB558628
MPN #: 5680007
60 ° HSS Import Single Angle Chamfering Cutter, 1" DIA x 7/16" Cutter Width x 2-1/2" OAL
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Single Angle Chamfering Shank Cutter. 60° HSS TMX Single Angle Chamfering Cutter, 1" diameter x 7/16" cutter width x 2-1/2" OAL x 1/2" Shank.
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Fractional Diameter | 1" |
| Shank Diameter | 1/2" |
| Diameter | 1 in |
| Cutter Width | 7/16" |
| Hole Diameter | 1" |
Product Details
| Type | Single Angle |
| Angle | 60° |
| Chamfer | Single Angle |
| Style | Shank |
| Material | HSS |
| Description | Milling Cutter |
| Manufacturers Part Number | 5680007 |