Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1035118

MPN #: DWX723

DeWalt® Miter Saw Stand DWX723, Heavy Duty Miter Saw Stand, 500 lbs Capacity

Product Description
Dewalt Miter Saw Stand DWX723, Heavy Duty Miter Saw Stand, 500 lbs Capacity

Features

  • Universal design works with all brands of miter saws
  • Lightweight aluminum construction (35 lbs.) allows for easy transport to and from the jobsite
  • 5-1/2' beam extends to support up to 16 ft. of material and up to 500 lbs.
  • Legs provide superior support and fold for easy storage
  • Leg Lock Levers allow for fast and easy set up
  • Miter saw mounting brackets allow easy and secure mounting of miter saw to stand
  • Work stops/supports can be repositioned quickly anywhere along the rail
  • Non-marring feet on tool mount will not scratch material
  • Extension Lock Levers low for fast and secure tightening of extensions
  • Miter saw not included


PRICE
$249.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tool Weight35 lbs

Product Details

TypeStand
Capacity500 lbs
DescriptionDewalt Miter Saw Stand DWX723, Heavy Duty Miter Saw Stand, 500 lbs Capacity
Manufacturers Part NumberDWX723
For Use WithMost Miter Saws
BrandDeWalt