Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3198113

MPN #: DCE180B

DeWalt® 20V MAX Plastic Tubing Cutter

Product Description
Get clean, burr-free performance in plastic materials up to 2 inches with the 20V MAX* Plastic Tubing Cutter that cuts up to 3 times faster††. Delivering up to 400 cuts per charge**, this tool features both automatic and manual cutting modes and an automatic LED to help optimize user control. With a D-handle style grip that provides a balanced grip and a corrosion-resistant stainless steel blade, the 20V MAX* Plastic Tubing Cutter is built for efficiency and productivity on mechanical, electrical, and plumbing jobsites (battery and charger sold separately).

Features:
  • Fast, Versatile Performance - Cuts 2 in. schedule 80 PVC in up to 3 seconds†.
  • Integrated Anchor Points - Fasten this tool to a workbench top with anchor points on the housing
  • 3 Year Limited Warranty, 1 Year Free Service, 90 Days Satisfaction Guaranteed
  • TOOL CONNECT™ CHIP READY™ - Featuring TOOL CONNECT™ CHIP READY™ functionality (DeWALT® Chip DCE042 sold separately) when paired with the DeWALT® Chip to the DeWALT® Site Manager™ app, providing data on asset management and tool location


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2
Weight6 lbs
Cutting Capacity2 in

Product Details

TypeCordless
Voltage20 V
DescriptionTubing Cutter
ColorYellow
Manufacturers Part NumberDCE180B
BrandDeWalt