Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3226155

MPN #: DCS356SD1

DeWalt® 20V MAX XR® Brushless Cordless 3-Speed Oscillating Multi-Tool Kit

Product Description
This 20V MAX XR® brushless cordless 3-speed oscillating multi-tool kit includes one brushless 3-speed oscillating multi-tool with a universal accessory adaptor and two wood cutting blades to help get your project started. The DCS356 oscillating multi-tool has a powerful brushless motor that provides up to 57% more runtime over a similar brushed tool. The 3-speed selector allows users to choose their speed setting based on application. The quick-change accessory system allows you to change blades quickly and easily, and with the universal accessory adaptor, it's compatible with most oscillating tool accessories. The DUAL-GRIP™ variable-speed trigger provides ultimate speed and application control.

Features:
  • Tackle demanding applications with a powerful motor that delivers up to 20,000 OPM no load
  • Lock-on/off switch helps reduce user fatigue during prolonged applications when locked-on and allows for secure storage when locked-off
  • Bright LED light helps illuminate low-light work surfaces for accurate cutting
Includes
  • (1) DCS356 20V MAX Brushless XR® Oscillating Multi-Tool
  • (1) Tool Bag
  • (1) DCB203 2.0Ah Battery
  • (1) DCB107 Charger
  • (1) General Purpose Bi-Metal Blade
  • (1) Fast Wood Cutting HCS Blade
  • (1) Universal Accessory Adapter
  • (1) Sanding Pad
  • (15) Sheets of Sandpaper
  • (1) Depth Guide


PRICE
$275.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Weight2 lbs

Product Details

Battery TypeLithium-Ion
TypeMulti-Tool Kit
ColorYellow/Black
No Load Speed20000
Angle3.2
StyleKit
Number of Batteries1
Voltage20 V
Manufacturers Part NumberDCS356SD1
BrandDeWalt
Speed20000 ft/min

Warranty

Warranty3