Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2384034

MPN #: VSTAR40A2

Thermo Scientific Orion Versa Star Pro™ Single Channel pH/ISE Benchtop Meter Standard ROSS Kit

Product Description
Get high accuracy, premium performance and ultimate flexibility with the Thermo Scientific™ Orion™ Versa Star Pro™ Benchtop Meter with pH / ISE Module. Meet your most challenging applications for pH, ion concentration, mV, ORP and temperature. Easily view measurements on the stunning color display and customize the four meter channels with interchangeable modules. Perform up to six point pH and ISE calibrations, log up to 2000 data point sets with time / date stamp and transfer calibration and data logs via USB or RS232 to a printer or computer. Select systems with one or two pH / ISE modules.

Features:
  • Onscreen measurement stability indicator lets you know exactly when your measurements are ready
  • Selectable read modes include Auto-Read to hold a stable reading
  • Continuous to show changing readings
  • Timed to log data at specific intervals and Single-Shot to hold a reading after a specific wait time is reached
  • Audible alarms automatically notify you when a set offset value, high/low limit value, and calibration time interval are reached
  • Easily access, update and switch your preferred measurement settings, using ten password-protected methods per channel
  • Uniformly mix solutions using up to two meter-controlled stirrer probes that are easy to position and can be quickly rinsed between samples
  • Data log collects and date/time stamps up to 2,000 measurement sets with optional electrode ID, sample ID and account ID
  • Calibration log stores 30 most recent calibrations per parameter with viewable graph for multipoint pH and ISE calibrations
  • Ensure measurement integrity by viewing the active calibration log while taking readings
  • Non-volatile meter memory preserves data and settings, even in the event of power loss
  • Meter facilitates data transfers to a computer via USB or RS232 connections
  • IP54-rated housing resists dust and splashes and can be wall-mounted if table space is limited
  • Meters include CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty

Includes Orion Versa Star pH/ISE Measurement Module:
    Measure pH, ion concentration, mV, relative mV or ORP with temperature
  • Perform up to a six point pH calibration using automatic buffer recognition of NIST, DIN or user-defined buffer groups with choice to manually enter custom buffer values
  • Perform up to a six point ISE (Ion Selective Electrode) calibration with selectable units of ppm, M, mg/L, %, ppb or none
  • Incremental techniques include single known addition, double known addition, single known subtraction, double known subtraction, analate addition and analate subtraction
  • Advanced ISE features include non-linear selectable auto-blank, low range stability and electrode ID with calibration verification
  • Select the VSTAR40B meter or VSTAR40B2 kit with two pH/ISE modules to measure multiple samples simultaneously

Includes:
  • Versa Star Pro meter with pH/ISE module (VSTAR-ISE)
  • 8102BNUWP ROSS Ultra glass-body pH electrode
  • 927007MD Orion stainless steel ATC temperature probe
  • 096019 Orion Star series meter-powered stirrer probe
  • 810199 ROSS pH buffer and storage solution kit
  • Electrode stand, universal power adapter, USB cable and literature

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,149.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9-1/2 in
Height3-3/4 in

Product Details

InputsBNC (pH or ORP Electrode), Pin-Tip (Reference Electrode), 8 pin MiniDIN
Accuracy (mV)±0.2 mV or ±0.05% of Reading
DisplayLCD
Operating TemperatureAmbient 41° to 113°F
Power SourceUniversal AC Adapter (Included)
Relative Millivolt Range±2000.0mV
Measurement ModespH, mV, Relative mV (RmV), ORP or Ion Concentration (ISE) with Temperature
Channels4 - Customizable with Modules
IP RatingIP-54
Manufacturers Part NumberVSTAR40A2
OutputsUSB, RS-232
Resolution (ISE)0.0001 Minimum, 1 to 4 Significant Digits
Range (pH)-2 to 20
BrandThermo Scientific
TypepH/ISE Meter
Log FunctionAutomatic or Manual
Millivolt Range±2000.0mV mV
StyleBenchtop
Resolution0.1mV
Data Points2000 with Date & Time Stamp
Voltage100-240 VAC V
Range (ISE)0.0001 to 19900
Calibration PointsUp to 6
DescriptionBenchtop Single Channel pH/ISE Meter Standard ROSS Kit
Accuracy (pH)±0.002pH
Accuracy (ISE)±0.2 mV or ±0.05%
Resolution (pH)0.1, 0.01, 0.001

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, TUV 3-in-1, FCC Class A