Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB812547

Global Industrial™ Single Charging Station for Swappable LiFePO4 Battery

Product Description
✓ Single charging station
✓ Battery recharge time: 114 minutes
✓ Length: 10.23" Height: 10.47" Width: 10.55"

The Global Industrial™ Single Charging Station is designed to charge (1) LiFePO4 Battery. This unit is a battery charging station only. Battery and docking station are sold separately. Limited 5-Year Warranty.

  • Compatible with a single battery docking station (Item #812548) and rechargeable LiFePO4 battery (Item #812554)
  • PRICE
    $499.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10-1/4
    Width10-9/16 in
    Height10-1/2 in
    Weight9 lbs

    Product Details

    Battery Type20 Ah 512 Wh
    Charging Time2.7 Hours
    TypeSwappable Battery Charging Station
    ColorBlue
    For Use With812554
    Voltage110 V
    TerminalsAmerican Standard Three-Pin Socket
    DescriptionBattery Charging Station for Swappable Single LiFePO4 Battery
    Number of Ports1
    Package Quantity1
    Manufacturers Part Number812547
    Batteries20Ah 512Wh
    BrandGlobal Industrial

    Warranty

    Warranty5 Years