Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Newcastle Systems

Model # :WBB2369598

MPN #: PS102NU2M

Newcastle Systems PowerSwap Nucleus MINI Lithium Power System

Product Description
The PowerSwap Nucleus® MINI Power System is the first of its kind designed for industrial environments. This rugged, yet lightweight unit provides quiet, seamless AC power for 4+ hours at a time for a laptop, small thermal printer and scanner. Once the battery charge is depleted, simply swap it with a fully charged one in a matter of seconds. Easily mounts to picking carts and other industrial carts.

Outstanding Benefits:
  • Compact and lightweight; each battery weighs only 6 lbs.
  • Plug & play power system - no tools, heavy lifting or maintenance personnel required for battery changes
  • Ideal for multiple shifts or 24/7 operation
  • Extreme Longevity: 5 to 7 year battery life (or 3,000 cycles)
System Consists of:
  • (1) power docking station with 2 power outlets (8.5"W x 10"L x 8"H)
  • (2) swappable Lithium Iron Phosphate battery packs (6"W x 11"L x 3.4"H each)
  • (1) stand-alone charging station (8-1/2"W x 10"L x 8"H)
PRICE
$2,629.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth8-1/2 in
Height8 in
Weight17 lbs

Product Details

Assembly RequiredNo
Operating Temperature50 to 104°F
Run Time4+ Hours
MaterialSteel
Manufacturers Part NumberPS102NU2M
BrandNewcastle Systems
Battery Type18 Ah
PowerLaptop/Thin Client, Small Thermal Printer & Scanner
TypeSwappable Battery Power System
ColorBlack
SeriesPowerSwap Nucleus MINI Series
Battery Recharge Time2.5 Hours
Surge Power300W
Number of Batteries2
Battery Bank230Wh
Output Power120W
DescriptionPowerSwap Nucleus MINI Lithium Power System
Number of Ports1
Package Quantity1
Batteries(2) 18AH

Warranty

Warranty5 Years Metal Parts, 1 Year Electronic Parts, 6 Months on Batteries