Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2399328

MPN #: RT-EPT-SDG

Vestil Single Drum Gripper Attachment for Rough Terrain Electric Powered Pallet Jack Trucks

Product Description
The Single Drum Gripper Hitch RT-EPT-SDG is a great addition to an electric pallet truck. The drum gripper can be in place and ready to use, quickly. The design allows the user to secure drums in place and easily transfer from area to area. This unit minimizes manual labor associated with maneuvering heavy drums. Steel construction with powder coat black finish for baked in added toughness. OSHA Compliant.

Features:
  • Drum Capacity: 55 Gallons


PRICE
$479.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width15-1/2 in
Height36 in
Weight65 lbs

Product Details

Assembly RequiredYes
TypeDrum Gripper
ColorBlack
StyleRough Terrain EPT Single Drum Gripper Attachment
For Use with MakeUniversal
MaterialSteel
Manufacturers Part NumberRT-EPT-SDG
BrandVestil

Warranty

Warranty1 yr