Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB968136

Global Industrial™ Single Folding Security Gate 5-1/2'W x 8'H

Product Description
SINGLE FOLDING SECURITY GATE

The Low Cost Way to Protect Against Pilferage and Unauthorized Entry

Constructed of strong 3/4" 14 gauge steel channel. Exclusive non-interference design preserves integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Complete with smooth rolling wheel and padlock lug. Gates fold complete and swing up to 180 degrees for an unobstructed clear opening. Gates can be either recess or surface mounted. Easy to install; hardware for mounting to wood, steel or concrete walls included.

PRICE
$339.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
339.95
Buy 5+ units
325.95Save $14.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66 in
Height8 ft
Weight106 lbs
Folded Height96 in
Mounting Bolt Hole Diameter0.312 in
Folded Width14 in
Gauge14
Retracted Width14 in

Product Details

Assembly RequiredYes
Number of Panels1
Fillable BaseNo
ColorGray
Folding Gate TypeSingle Gate
Caster TypeSwivel
Mounting LocationUniversal
FinishPowder Coat
MaterialSteel
Package Quantity1
Manufacturers Part Number968136
Number of Casters1
BrandGlobal Industrial

Warranty

Warranty1 yr