Single Hangrail Rolling Rack (K43) - Square Tubing - Chrome
Hangrail is height adjustable from 54" to 74". Uprights, stretcher bars and base are made of 1" square tubing. 3" casters are included. 20"W x 60"L
Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 20 in |
| Height | 54 to 74 in |
Product Details
| Style | Mobile |
| Type | Single Hangrail Rolling Rack |
| Class | Garment Racks |
| Finish | Chrome |
| Line | Rolling Racks |
| Manufacturers Part Number | K43 |
| Brand | Amko Displays |