Spill Magic SM1SRSKITSpill Response Station Kit W/ Filled Spill Magic Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Mountable wire rack spill response station holds everything needed to quickly respond to a spill. System includes a broom with 40" telescoping handles, clip-on duspan, trash liner roll and an Spill Magic Absorbent bottle. Holds all necessary items to quickly clean up spills and prevent slip and fall instances . Mounts to wall or pole for easy access to spill clean up materials in any location~. Location Identification Card with Bilingual instructions . Save Time & Money Responding to spills
PRICE
$71.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/4 in |
| Width | 8-4/5 in |
| Depth | 15-1/2 in |
| Height | 12-1/2 in |
| Weight | 4 lbs |
| Absorbency Weight | Medium |
Product Details
| Type | Universal Spill Station |
| Wheels | No |
| Shelf Life | 3 yr |
| Container Material | Plastic |
| Capacity/Absorption Gallons | 1 gal |
| Description | Spill Response Station Kit W/ Filled Spill Magic Bottle |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | SM1SRSKIT |
| Container Type | Station |
| Brand | Spill Magic |