Pewag Single Leg Chain Sling, 3/8" x 5', 10600 lb. Sling Capacity, 90-Degrees Angle, Grade 120
Write a Review
|
Questions & Answers (0)
Product Description
Premium 5-foot single-leg Grade 120 chain sling assembled with durable 3/8" alloy chain and equipped with a sling hook for secure load attachment and dependable lifting performance. Engineered for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring reliable load control, enhanced safety, and high-performance lifting capability in challenging work environments.
PRICE
$244.80
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 8480 lbs |
| Vertical Lift Weight Capacity | 10600 lbs |
| Basket Hitch Capacity | 7420 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 10G120SOS/5 |
| Brand | Pewag |