Pewag Double Leg Chain Sling, 9/32" x 10', 2700 lb. Sling Capacity, 30-Degrees Angle, Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
10-foot two-leg chain sling manufactured from 9/32" Grade 63 alloy chain and equipped with rugged sling hooks for secure load attachment and improved load stability. Designed for overhead lifting, rigging, and material handling applications, the two-leg configuration helps distribute loads evenly for greater control during lifts. Built for strength, toughness, and long-lasting performance, this sling is ideal for industrial, construction, maintenance, and fabrication environments where dependable lifting equipment is essential.
PRICE
$1,231.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 2160 lbs |
| Vertical Lift Weight Capacity | 2700 lbs |
| Basket Hitch Capacity | 1890 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 7G63DOS/10 |
| Brand | Pewag |