Pewag Single Leg Chain Sling, Grab Hook on Both Ends, 1/2" x 16', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
1/2" Grade 100 single-leg chain sling with grab hooks on each end, 16 ft. long, designed for heavy-duty lifting and rigging applications. Manufactured from premium alloy steel, it delivers superior strength, durability, and reliability. The dual grab-hook configuration provides secure attachment, versatile load control, and dependable performance in industrial environments.
PRICE
$405.90
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 12000 lbs |
| Vertical Lift Weight Capacity | 15000 lbs |
| Basket Hitch Capacity | 21000 lbs |
Product Details
| Type | Sling Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100SGG/16 |
| Brand | Pewag |