Pewag Single Leg Chain Sling, Sling Hooks Both Ends, 1" x 5', 13900 lb. Sling Cap., 90-Degrees,G63
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 5-foot single-leg chain sling manufactured from 1" Grade 63 alloy chain and equipped with rugged sling hooks for secure load attachment and reliable lifting performance. Designed for demanding overhead lifting and material handling applications, it delivers exceptional strength, durability, and resistance to wear in harsh environments. The single-leg configuration provides versatile lifting capability, while the robust Grade 63 chain construction ensures long service life, making it ideal for industrial, construction, mining, and fabrication operations.
PRICE
$2,736.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 1 in |
| Choker Hitch Weight Capacity | 11120 lbs |
| Vertical Lift Weight Capacity | 13900 lbs |
| Basket Hitch Capacity | 9730 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 16G63SSS/5 |
| Brand | Pewag |