Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pewag

Model # :WBB3791262

MPN #: 13G120SSG/5

Pewag Single Leg Chain Sling, Sling & Grab Hook, 1/2" x 5', 17900 lb. Sling Capacity,90-Degrees,G120

Product Description
13G120SSG/5 – Premium 5-foot single-leg Grade 120 chain sling assembled with rugged 1/2" alloy chain, a sling hook on the load end, and a grab hook for secure attachment and convenient length adjustment. Engineered for the most demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, versatile rigging options, and superior lifting performance in challenging environments.

PRICE
$389.30

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width1/2 in
Choker Hitch Weight Capacity14320 lbs
Vertical Lift Weight Capacity17900 lbs
Basket Hitch Capacity12530 lbs

Product Details

TypeSingle Leg
Package Quantity1
ColorBlue
Manufacturers Part Number13G120SSG/5
BrandPewag