Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pewag

Model # :T9FB3791075

MPN #: 13G120SOS/5

Pewag Single Leg Chain Sling, Sling Hook, 1/2" x 5', 17900 lb. Sling Capacity, 90-Degrees Angle,G120

Product Description
Premium 5-foot single-leg Grade 120 chain sling assembled with rugged 1/2" alloy chain and equipped with a sling hook for secure load attachment and dependable lifting performance. Engineered for the most demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and resistance to wear and fatigue. Ideal for industrial manufacturing, construction, maintenance, and heavy material handling operations requiring reliable load control, enhanced safety, and superior lifting performance in challenging environments.

PRICE
$481.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width1/2 in
Choker Hitch Weight Capacity14320 lbs
Vertical Lift Weight Capacity17900 lbs
Basket Hitch Capacity12530 lbs

Product Details

TypeSingle Leg
Package Quantity1
ColorBlue
Manufacturers Part Number13G120SOS/5
BrandPewag