Pewag Single Leg Chain Sling, Sling Hook, 3/8" x 5', 5500 lb. Sling Capacity, 90-Degrees Angle, G63
Write a Review
|
Questions & Answers (0)
Product Description
Premium 5-foot single-leg Grade 63 chain sling assembled with durable 3/8" alloy chain and equipped with a sling hook for secure load attachment and dependable lifting performance. Designed for overhead lifting and rigging applications, this sling provides excellent strength, durability, and load control. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring reliable performance, enhanced safety, and efficient load handling in demanding work environments where versatility and long service life are essential.
PRICE
$1,008.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 4400 lbs |
| Vertical Lift Weight Capacity | 5500 lbs |
| Basket Hitch Capacity | 3850 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 10G63SOS/5 |
| Brand | Pewag |