Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pewag

Model # :WBB3791127

MPN #: 5G63SSS/10

Pewag Single Leg Chain Sling, Sling Hooks Both Ends, 1/4" x 10', 1400 lb. Sling Cap.,90-Degrees,G63

Product Description
10-foot single-leg chain sling manufactured from 1/4" Grade 63 alloy chain and equipped with durable sling hooks for secure load attachment and reliable lifting performance. Designed for general overhead lifting, rigging, and material handling applications, it provides excellent strength, toughness, and resistance to daily wear. The compact, lightweight design allows for easy handling, while the robust Grade 63 chain construction ensures long-lasting durability. Ideal for industrial, maintenance, fabrication, and construction environments.

PRICE
$578.30

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width1/4 in
Choker Hitch Weight Capacity1120 lbs
Vertical Lift Weight Capacity1400 lbs
Basket Hitch Capacity980 lbs

Product Details

TypeSingle Leg
Package Quantity1
ColorGray/Silver
Manufacturers Part Number5G63SSS/10
BrandPewag