Pewag Single Leg Chain Sling, Sling Hooks Both Ends, 3/8" x 5', 5500 lb. Sling Cap., 90-Degrees, G63
Write a Review
|
Questions & Answers (0)
Product Description
Premium 5-foot single-leg Grade 63 chain sling assembled with durable 3/8" alloy chain and fitted with sling hooks on both ends for secure load attachment and versatile rigging configurations. Designed for overhead lifting and material handling applications, this sling delivers dependable strength, durability, and load control. Ideal for industrial manufacturing, construction, maintenance, and warehouse operations requiring reliable lifting performance, enhanced safety, and efficient handling of loads in demanding work environments.
PRICE
$1,426.20
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 4400 lbs |
| Vertical Lift Weight Capacity | 5500 lbs |
| Basket Hitch Capacity | 3850 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 10G63SSS/5 |
| Brand | Pewag |