Pewag Single Leg Chain Sling, Sling Hook, 3/8" x 10', 10600 lb. Sling Capacity, 90-Degrees, G120
Write a Review
|
Questions & Answers (0)
Product Description
high-performance 10-foot single-leg chain sling built with 9/32" Grade 120 alloy chain and fitted with durable sling hooks for secure and efficient load engagement. Engineered for demanding overhead lifting applications, it delivers outstanding strength, durability, and reduced weight compared to lower-grade chain slings. Ideal for construction, manufacturing, energy, and industrial environments, this sling provides reliable performance, enhanced productivity, and dependable safety when handling heavy loads in challenging working conditions.
PRICE
$334.70
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 8480 lbs |
| Vertical Lift Weight Capacity | 10600 lbs |
| Basket Hitch Capacity | 7420 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 10G120SOS/10 |
| Brand | Pewag |