Pewag Single Leg Chain Sling with Sling Hook 3/8" x 4' Length, Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 4-foot single-leg Grade 100 chain sling constructed with 3/8" alloy chain for overhead lifting and rigging applications. Engineered for exceptional strength, durability, and wear resistance in demanding environments. Features secure sling components for reliable load control, enhanced operator safety, and dependable performance across industrial and construction settings.
PRICE
$203.20
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 7040 lbs |
| Vertical Lift Weight Capacity | 8800 lbs |
| Basket Hitch Capacity | 12320 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 10G100SOS/4 |
| Brand | Pewag |